Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN2-15L

  • Zoro # G704841449


product price: $46.65
/ea

Key Features

Bore Type
Plain
Outside Diameter
46.43 mm
Maximum Teeth Hardness
120 HRR
Minimum Teeth Hardness
115 HRR
Face Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2-15L
Zoro #
G704841449
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
46.43 mm
Face Width
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
42.43 mm
Hub Diameter
35 mm
Bore Diameter
10 mm
Overall Length
35 mm

Details

Item
Screw Gear
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Minimum Teeth Hardness
115 HRR
System of Measurement
Metric
Hub Projection
15 mm
Gear Type
Screw
Gear Shape
S1
Number of Teeth
15
Material
Nylon
Metric Module Pitch
2
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Spiral Angle
45 Degrees
Tooth Direction
Left Hand

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.