Zoro Homepage

Nylon Screw Gear

  • Mfr # PN2-15R

  • Zoro # G204841444


product price: $44.45
/ea

Key Features

Bore Diameter
10 mm
Pitch Diameter
42.43 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Diameter
35 mm
Minimum Teeth Hardness
115 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2-15R
Zoro #
G204841444
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Pitch Diameter
42.43 mm
Hub Diameter
35 mm
Face Width
20 mm
Overall Length
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
46.43 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Minimum Teeth Hardness
115 HRR
Spiral Angle
45 Degrees
Maximum Teeth Hardness
120 HRR
Gear Shape
S1
Metric Module Pitch
2
Tooth Direction
Right Hand
System of Measurement
Metric
Gear Type
Screw
Hub Projection
15 mm
Material
Nylon
Bore Type
Plain
Number of Teeth
15
Pressure Angle
20 Degrees

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.