Nylon Screw Gear
Mfr # PN2-20R
Zoro # G304841450
product price: $71.19
/eaKey Features
Maximum Teeth Hardness
120 HRR
Hub Diameter
45 mm
Gear Type
Screw
Spiral Angle
45 Degrees
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN2-20R
Zoro #
G304841450
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
45 mm
Overall Length
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
60.57 mm
Pitch Diameter
56.57 mm
Face Width
20 mm
Bore Diameter
12 mm
Details
Item
Screw Gear
Maximum Teeth Hardness
120 HRR
Gear Type
Screw
Spiral Angle
45 Degrees
Material
Nylon
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Gear Shape
S1
Hub Projection
15 mm
System of Measurement
Metric
Metric Module Pitch
2
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
20
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.