Zoro Homepage

Nylon Screw Gear

  • Mfr # PN2.5-10L

  • Zoro # G504841472


product price: $42.15
/ea

Key Features

Spiral Angle
45 Degrees
Metric Module Pitch
2.5
Bore Diameter
10 mm
Outside Diameter
40.36 mm
Maximum Teeth Hardness
120 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2.5-10L
Zoro #
G504841472
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Outside Diameter
40.36 mm
Pitch Diameter
35.36 mm
Overall Length
38 mm
Hub Diameter
26 mm
Face Width
22 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Screw Gear
Spiral Angle
45 Degrees
Metric Module Pitch
2.5
Maximum Teeth Hardness
120 HRR
Minimum Teeth Hardness
115 HRR
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Bore Type
Plain
Pressure Angle
20 Degrees
Gear Shape
S1
System of Measurement
Metric
Tooth Direction
Left Hand
Material
Nylon
Number of Teeth
10

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.