Zoro Homepage

Nylon Screw Gear

  • Mfr # PN2.5-10R

  • Zoro # G604841426


product price: $42.15
/ea

Key Features

Gear Type
Screw
Material
Nylon
Minimum Teeth Hardness
115 HRR
Pitch Diameter
35.36 mm
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2.5-10R
Zoro #
G604841426
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
35.36 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
40.36 mm
Bore Diameter
10 mm
Overall Length
38 mm
Hub Diameter
26 mm
Face Width
22 mm

Details

Item
Screw Gear
Gear Type
Screw
Material
Nylon
Minimum Teeth Hardness
115 HRR
Gear Shape
S1
Spiral Angle
45 Degrees
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Metric Module Pitch
2.5
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
System of Measurement
Metric
Number of Teeth
10

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.