Zoro Homepage

Nylon Screw Gear

  • Mfr # PN2.5-13L

  • Zoro # G804841448


product price: $49.15
/ea

Key Features

Material
Nylon
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
50.96 mm
Tooth Direction
Left Hand
Number of Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2.5-13L
Zoro #
G804841448
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
50.96 mm
Pitch Diameter
45.96 mm
Hub Diameter
35 mm
Bore Diameter
12 mm
Face Width
22 mm
Overall Length
38 mm

Details

Item
Screw Gear
Material
Nylon
Tooth Direction
Left Hand
Number of Teeth
13
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
120 HRR
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Spiral Angle
45 Degrees
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
16 mm
Gear Type
Screw
Metric Module Pitch
2.5

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.