Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN2.5-13R

  • Zoro # G804841387


product price: $60.19
/ea

Key Features

Spiral Angle
45 Degrees
Overall Length
38 mm
Number of Teeth
13
Bore Diameter Tolerance
+/- 0.2 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2.5-13R
Zoro #
G804841387
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Pitch Diameter
45.96 mm
Face Width
22 mm
Hub Diameter
35 mm
Outside Diameter
50.96 mm

Details

Item
Screw Gear
Spiral Angle
45 Degrees
Number of Teeth
13
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Material
Nylon
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Gear Type
Screw
Gear Shape
S1
System of Measurement
Metric
Hub Projection
16 mm

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.