Zoro Homepage

Nylon Screw Gear

  • Mfr # PN2.5-15L

  • Zoro # G604841372


product price: $53.99
/ea

Key Features

Hub Diameter
40 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Minimum Teeth Hardness
115 HRR
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
53.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2.5-15L
Zoro #
G604841372
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
53.03 mm
Overall Length
38 mm
Outside Diameter
58.03 mm
Face Width
22 mm
Bore Diameter
12 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Material
Nylon
Hub Projection
16 mm
Number of Teeth
15
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
System of Measurement
Metric
Gear Type
Screw
Gear Shape
S1
Tooth Direction
Left Hand
Metric Module Pitch
2.5
Bore Type
Plain

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.