Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN2.5-15R

  • Zoro # G504841380


product price: $57.59
/ea

Key Features

Maximum Teeth Hardness
120 HRR
Tooth Direction
Right Hand
Bore Diameter
12 mm
Material
Nylon
Pitch Diameter
53.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2.5-15R
Zoro #
G504841380
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Pitch Diameter
53.03 mm
Overall Length
38 mm
Hub Diameter
40 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
22 mm
Outside Diameter
58.03 mm

Details

Item
Screw Gear
Maximum Teeth Hardness
120 HRR
Tooth Direction
Right Hand
Material
Nylon
Minimum Teeth Hardness
115 HRR
Metric Module Pitch
2.5
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees
Gear Shape
S1
System of Measurement
Metric
Gear Type
Screw
Number of Teeth
15
Hub Projection
16 mm

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.