Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN2.5-20L

  • Zoro # G504841397


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Face Width
22 mm
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2.5-20L
Zoro #
G504841397
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Bore Diameter
12 mm
Outside Diameter
75.71 mm
Hub Diameter
60 mm
Overall Length
38 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
70.71 mm

Details

Item
Screw Gear
Material
Nylon
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Hub Projection
16 mm
Spiral Angle
45 Degrees
System of Measurement
Metric
Number of Teeth
20
Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Bore Type
Plain
Gear Type
Screw
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
2.5

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.