Zoro Homepage

Nylon Screw Gear

  • Mfr # PN3-10L

  • Zoro # G204841437


product price: $51.65
/ea

Key Features

Bore Type
Plain
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Gear Type
Screw
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN3-10L
Zoro #
G204841437
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
42.43 mm
Face Width
25 mm
Outside Diameter
48.43 mm
Bore Diameter
12 mm
Overall Length
43 mm
Hub Diameter
34 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Screw Gear
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Gear Type
Screw
Material
Nylon
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Hub Projection
18 mm
Metric Module Pitch
3
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
10
Pressure Angle
20 Degrees
Tooth Direction
Left Hand

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.