Zoro Homepage

Nylon Screw Gear

  • Mfr # PN3-10R

  • Zoro # G004841422


product price: $51.69
/ea

Key Features

Hub Diameter
34 mm
Material
Nylon
Gear Type
Screw
Face Width
25 mm
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN3-10R
Zoro #
G004841422
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
34 mm
Face Width
25 mm
Outside Diameter
48.43 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
43 mm
Pitch Diameter
42.43 mm

Details

Item
Screw Gear
Material
Nylon
Gear Type
Screw
Number of Teeth
10
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
Spiral Angle
45 Degrees
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
3
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Hub Projection
18 mm
Tooth Direction
Right Hand
Gear Shape
S1

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.