Zoro Homepage

Nylon Screw Gear

  • Mfr # PN3-13L

  • Zoro # G604841396


product price: $71.39
/ea

Key Features

Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Hub Diameter
45 mm
Pitch Diameter
55.15 mm
Maximum Teeth Hardness
120 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN3-13L
Zoro #
G604841396
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
45 mm
Pitch Diameter
55.15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
61.15 mm
Face Width
25 mm
Overall Length
43 mm
Bore Diameter
15 mm

Details

Item
Screw Gear
Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
18 mm
Bore Type
Plain
Gear Shape
S1
Number of Teeth
13
Spiral Angle
45 Degrees
Minimum Teeth Hardness
115 HRR
Metric Module Pitch
3
Material
Nylon
System of Measurement
Metric
Gear Type
Screw

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.