Zoro Homepage

Nylon Screw Gear

  • Mfr # PN3-15L

  • Zoro # G804841370


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Pressure Angle
20 Degrees
Hub Diameter
50 mm
Bore Diameter
15 mm
Hub Projection
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN3-15L
Zoro #
G804841370
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
50 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
63.64 mm
Outside Diameter
69.64 mm
Overall Length
43 mm
Face Width
25 mm

Details

Item
Screw Gear
Number of Teeth
15
Pressure Angle
20 Degrees
Hub Projection
18 mm
Tooth Direction
Left Hand
System of Measurement
Metric
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Spiral Angle
45 Degrees
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Material
Nylon
Gear Shape
S1
Metric Module Pitch
3

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.