Zoro Homepage

Nylon Screw Gear

  • Mfr # PN3-15R

  • Zoro # G904841386


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Hub Diameter
50 mm
Bore Diameter
15 mm
Outside Diameter
69.64 mm
Maximum Teeth Hardness
120 HRR
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN3-15R
Zoro #
G904841386
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
50 mm
Bore Diameter
15 mm
Outside Diameter
69.64 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
25 mm
Overall Length
43 mm
Pitch Diameter
63.64 mm

Details

Item
Screw Gear
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Pressure Angle
20 Degrees
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Number of Teeth
15
Material
Nylon
Gear Shape
S1
Metric Module Pitch
3
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Spiral Angle
45 Degrees
Tooth Direction
Right Hand
Hub Projection
18 mm

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.