Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN3-20L

  • Zoro # G604841358


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
60 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
20
Outside Diameter
90.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN3-20L
Zoro #
G604841358
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
60 mm
Outside Diameter
90.85 mm
Face Width
25 mm
Pitch Diameter
84.85 mm
Bore Diameter
15 mm
Overall Length
43 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
20
Metric Module Pitch
3
System of Measurement
Metric
Material
Nylon
Gear Type
Screw
Tooth Direction
Left Hand
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Gear Shape
S1
Maximum Teeth Hardness
120 HRR
Spiral Angle
45 Degrees
Hub Projection
18 mm
Pressure Angle
20 Degrees

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.