Nylon Screw Gear
Mfr # PN3-20R
Zoro # G904841423
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
20
Bore Type
Plain
Overall Length
43 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN3-20R
Zoro #
G904841423
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
43 mm
Face Width
25 mm
Pitch Diameter
84.85 mm
Bore Diameter
15 mm
Outside Diameter
90.85 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
60 mm
Details
Item
Screw Gear
Number of Teeth
20
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Right Hand
Material
Nylon
Gear Type
Screw
Pressure Angle
20 Degrees
Metric Module Pitch
3
System of Measurement
Metric
Gear Shape
S1
Spiral Angle
45 Degrees
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Hub Projection
18 mm
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.