Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG1-20R1

  • Zoro # G904670450


product price: $23.99
/ea

Key Features

Pitch Diameter
20.04 mm
Gear Shape
H1
Outside Diameter
23 mm
Overall Length
20 mm
Reduction Ratio
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG1-20R1
Zoro #
G904670450
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
20.04 mm
Outside Diameter
23 mm
Overall Length
20 mm
Bore Diameter
6 mm
Face Width
10 mm
Hub Diameter
16 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Gear Shape
H1
Item
Worm Wheel
Reduction Ratio
20
Bore Type
Plain
Pressure Angle
20 Degrees
System of Measurement
Metric
Precision Class
KHK W 002 Grade 5
Number of Starts
1
Number of Teeth
20
Material
Nylon
Hub Projection
10 mm
Metric Module Pitch
1
Tooth Direction
Right Hand

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.