Zoro Homepage

Nylon Worm Wheels

  • Mfr # PG1-20R2

  • Zoro # G504670447


product price: $25.19
/ea

Key Features

Bore Diameter Tolerance
+/- 0.1 mm
Precision Class
KHK W 002 Grade 5
Reduction Ratio
10
Material
Nylon
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1-20R2
Zoro #
G504670447
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.1 mm
Pitch Diameter
20.16 mm
Outside Diameter
23 mm
Face Width
10 mm
Overall Length
20 mm
Bore Diameter
6 mm
Hub Diameter
16 mm

Details

Precision Class
KHK W 002 Grade 5
Reduction Ratio
10
Material
Nylon
Metric Module Pitch
1
Number of Teeth
20
Number of Starts
2
Tooth Direction
Right Hand
Hub Projection
10 mm
Item
Worm Wheel
Gear Shape
H1
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.