Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG1-30R1

  • Zoro # G004670275


product price: $29.99
/ea

Key Features

Hub Diameter
20 mm
Metric Module Pitch
1
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1-30R1
Zoro #
G004670275
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
20 mm
Face Width
10 mm
Outside Diameter
33 mm
Bore Diameter
6 mm
Overall Length
20 mm
Bore Diameter Tolerance
+/- 0.1 mm
Pitch Diameter
30.06 mm

Details

Metric Module Pitch
1
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
10 mm
Bore Type
Plain
Material
Nylon
Precision Class
KHK W 002 Grade 5
Item
Worm Wheel
Number of Starts
1
Gear Shape
H1
Reduction Ratio
30
Tooth Direction
Right Hand
Number of Teeth
30

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.