Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG1-50R1

  • Zoro # G004670442


product price: $39.99
/ea

Key Features

Bore Diameter
8 mm
Metric Module Pitch
1
Bore Type
Plain
Overall Length
20 mm
Reduction Ratio
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1-50R1
Zoro #
G004670442
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Overall Length
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
53 mm
Hub Diameter
30 mm
Face Width
10 mm
Pitch Diameter
50.1 mm

Details

Metric Module Pitch
1
Bore Type
Plain
Reduction Ratio
50
System of Measurement
Metric
Gear Shape
H1
Number of Starts
1
Item
Worm Wheel
Number of Teeth
50
Tooth Direction
Right Hand
Hub Projection
10 mm
Material
Nylon
Precision Class
KHK W 002 Grade 5
Pressure Angle
20 Degrees

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.