Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG1.5-20R1

  • Zoro # G704670438


product price: $30.19
/ea

Key Features

Bore Type
Plain
Bore Diameter
8 mm
Bore Diameter Tolerance
+/- 0.2 mm
Number of Teeth
20
Overall Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1.5-20R1
Zoro #
G704670438
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
22 mm
Face Width
12 mm
Hub Diameter
22 mm
Pitch Diameter
30.05 mm
Outside Diameter
34.5 mm

Details

Bore Type
Plain
Number of Teeth
20
Item
Worm Wheel
Number of Starts
1
Reduction Ratio
20
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 5
System of Measurement
Metric
Hub Projection
10 mm
Gear Shape
H1
Material
Nylon
Tooth Direction
Right Hand

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.