Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG2-20R1

  • Zoro # G804670291


product price: $44.99
/ea

Key Features

Bore Diameter Tolerance
+/- 0.2 mm
Gear Shape
H1
Hub Projection
13 mm
Number of Teeth
20
Number of Starts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG2-20R1
Zoro #
G804670291
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Face Width
22 mm
Bore Diameter
10 mm
Hub Diameter
33 mm
Outside Diameter
46 mm
Pitch Diameter
40.08 mm
Overall Length
35 mm

Details

Gear Shape
H1
Hub Projection
13 mm
Number of Teeth
20
Number of Starts
1
System of Measurement
Metric
Metric Module Pitch
2
Pressure Angle
14.5 Degrees
Precision Class
KHK W 002 Grade 5
Tooth Direction
Right Hand
Material
Nylon
Item
Worm Wheel
Reduction Ratio
20
Bore Type
Plain

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.