Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG2.5-20R1

  • Zoro # G304670388


product price: $57.79
/ea

Key Features

Reduction Ratio
20
Pressure Angle
14.5 Degrees
Outside Diameter
57.5 mm
Overall Length
36 mm
Pitch Diameter
50.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG2.5-20R1
Zoro #
G304670388
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
57.5 mm
Overall Length
36 mm
Pitch Diameter
50.11 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
35 mm
Face Width
22 mm
Bore Diameter
12 mm

Details

Reduction Ratio
20
Pressure Angle
14.5 Degrees
System of Measurement
Metric
Metric Module Pitch
2.5
Item
Worm Wheel
Bore Type
Plain
Material
Nylon
Number of Teeth
20
Tooth Direction
Right Hand
Gear Shape
H1
Number of Starts
1
Hub Projection
14 mm
Precision Class
KHK W 002 Grade 5

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.