Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG3-20R1

  • Zoro # G904670252


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Metric Module Pitch
3
Pitch Diameter
60.14 mm
Reduction Ratio
20
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG3-20R1
Zoro #
G904670252
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
60.14 mm
Bore Diameter
15 mm
Overall Length
43 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
28 mm
Hub Diameter
50 mm
Outside Diameter
69 mm

Details

Material
Nylon
Item
Worm Wheel
Metric Module Pitch
3
Reduction Ratio
20
Precision Class
KHK W 002 Grade 5
Tooth Direction
Right Hand
Number of Starts
1
Number of Teeth
20
Hub Projection
15 mm
Gear Shape
H1
System of Measurement
Metric
Pressure Angle
14.5 Degrees
Bore Type
Plain

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.