Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG3-20R2

  • Zoro # G904670078


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
43 mm
Pitch Diameter
60.57 mm
Hub Projection
15 mm
Number of Starts
2
Face Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG3-20R2
Zoro #
G904670078
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
43 mm
Pitch Diameter
60.57 mm
Face Width
28 mm
Bore Diameter
15 mm
Hub Diameter
50 mm
Outside Diameter
69 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Hub Projection
15 mm
Number of Starts
2
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 5
System of Measurement
Metric
Number of Teeth
20
Metric Module Pitch
3
Reduction Ratio
10
Item
Worm Wheel
Bore Type
Plain
Material
Nylon
Gear Shape
H1
Pressure Angle
14.5 Degrees

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.