Zoro Homepage

Plastic F-Loc Spur Gears

  • Mfr # DSF0.5-36

  • Zoro # G404670080


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
Acetal
Screw Thread Size
M2.5
Pitch Diameter
18 mm
Bore Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSF0.5-36
Zoro #
G404670080
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M2.5
Pitch Diameter
18 mm
Bore Diameter
5 mm
Overall Length
13.5 mm
Bore Diameter Tolerance
H7
Outside Diameter
19 mm
Face Width
5 mm
Hub Diameter
14 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
36
Material
Acetal
Hub Material
Stainless Steel
Metric Module Pitch
0.5
Maximum Teeth Hardness
120 HRR
Minimum Teeth Hardness
110 HRR
System of Measurement
Metric
Hub Type
Locking Hub
Gear Shape
S1
Bore Type
Finished
Precision Class
JIS N10 (JIS B1702-1:1998)
Includes
Hex Socket Screw
Hub Projection
8.5 mm
Pressure Angle
20 Degrees
Hub Material Grade
SUS303

Description

F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 8.5 mm, Face Width 5 mm, Pitch Diameter 18 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.