Zoro Homepage

Plastic F-Loc Spur Gears

  • Mfr # DSF0.5-40

  • Zoro # G504841496


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Acetal
Precision Class
JIS N10 (JIS B1702-1:1998)
System of Measurement
Metric
Hub Projection
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSF0.5-40
Zoro #
G504841496
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
14 mm
Screw Thread Size
M2.5
Bore Diameter
5 mm
Overall Length
13.5 mm
Bore Diameter Tolerance
H7
Pitch Diameter
20 mm
Face Width
5 mm
Outside Diameter
21 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
40
Material
Acetal
Precision Class
JIS N10 (JIS B1702-1:1998)
System of Measurement
Metric
Hub Projection
8.5 mm
Includes
Hex Socket Screw
Gear Shape
S1
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Hub Material
Stainless Steel
Minimum Teeth Hardness
110 HRR
Maximum Teeth Hardness
120 HRR
Hub Type
Locking Hub
Bore Type
Finished
Hub Material Grade
SUS303

Description

F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 8.5 mm, Face Width 5 mm, Pitch Diameter 20 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.