Zoro Homepage

Plastic F-Loc Spur Gears

  • Mfr # DSF0.5-60

  • Zoro # G304670043


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Acetal
Screw Thread Size
M2.5
Overall Length
13.5 mm
Precision Class
JIS N10 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSF0.5-60
Zoro #
G304670043
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M2.5
Overall Length
13.5 mm
Bore Diameter Tolerance
H7
Bore Diameter
5 mm
Pitch Diameter
30 mm
Outside Diameter
31 mm
Hub Diameter
14 mm
Face Width
5 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
60
Material
Acetal
Precision Class
JIS N10 (JIS B1702-1:1998)
Hub Projection
8.5 mm
Bore Type
Finished
Gear Shape
S1
Hub Material
Stainless Steel
Hub Type
Locking Hub
Hub Material Grade
SUS303
Minimum Teeth Hardness
110 HRR
System of Measurement
Metric
Includes
Hex Socket Screw
Metric Module Pitch
0.5
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees

Description

F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 8.5 mm, Face Width 5 mm, Pitch Diameter 30 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.