Zoro Homepage

Plastic F-Loc Spur Gears

  • Mfr # DSF1-28

  • Zoro # G704841524


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Material
Acetal
Screw Thread Size
M2.5
Includes
Hex Socket Screw
Hub Projection
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSF1-28
Zoro #
G704841524
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M2.5
Hub Diameter
14 mm
Outside Diameter
30 mm
Face Width
6 mm
Overall Length
14.5 mm
Bore Diameter
5 mm
Bore Diameter Tolerance
H7
Pitch Diameter
28 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
28
Material
Acetal
Includes
Hex Socket Screw
Hub Projection
8.5 mm
Bore Type
Finished
Hub Material Grade
SUS303
Precision Class
JIS N10 (JIS B1702-1:1998)
System of Measurement
Metric
Hub Type
Locking Hub
Metric Module Pitch
1
Maximum Teeth Hardness
120 HRR
Hub Material
Stainless Steel
Gear Shape
S1
Minimum Teeth Hardness
110 HRR
Pressure Angle
20 Degrees

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 8.5 mm, Face Width 6 mm, Pitch Diameter 28 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.