Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic F-Loc Spur Gears

  • Mfr # DSF1-48

  • Zoro # G904841522


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
48
Material
Acetal
Bore Diameter Tolerance
H7
Precision Class
JIS N10 (JIS B1702-1:1998)
Face Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSF1-48
Zoro #
G904841522
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
6 mm
Outside Diameter
50 mm
Hub Diameter
19 mm
Overall Length
16 mm
Pitch Diameter
48 mm
Screw Thread Size
M3
Bore Diameter
8 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
48
Material
Acetal
Precision Class
JIS N10 (JIS B1702-1:1998)
Includes
Hex Socket Screw
Hub Material
Stainless Steel
Minimum Teeth Hardness
110 HRR
Gear Shape
S1
Hub Material Grade
SUS303
Hub Projection
10 mm
System of Measurement
Metric
Pressure Angle
20 Degrees
Bore Type
Finished
Metric Module Pitch
1
Hub Type
Locking Hub
Maximum Teeth Hardness
120 HRR

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 48 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.