Zoro Homepage

Plastic F-Loc Spur Gears

  • Mfr # DSF1-60

  • Zoro # G604670385


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Acetal
Screw Thread Size
M3
Bore Type
Finished
Hub Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSF1-60
Zoro #
G604670385
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M3
Hub Diameter
19 mm
Bore Diameter Tolerance
H7
Outside Diameter
62 mm
Overall Length
16 mm
Face Width
6 mm
Bore Diameter
8 mm
Pitch Diameter
60 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
60
Material
Acetal
Bore Type
Finished
Metric Module Pitch
1
Maximum Teeth Hardness
120 HRR
Hub Material
Stainless Steel
Hub Material Grade
SUS303
System of Measurement
Metric
Precision Class
JIS N10 (JIS B1702-1:1998)
Hub Projection
10 mm
Pressure Angle
20 Degrees
Includes
Hex Socket Screw
Hub Type
Locking Hub
Gear Shape
S1
Minimum Teeth Hardness
110 HRR

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 60 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.