Zoro Homepage

Plastic F-Loc Spur Gears

  • Mfr # DSF1-80

  • Zoro # G604841518


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Material
Acetal
Pressure Angle
20 Degrees
Bore Diameter Tolerance
H7
Includes
Hex Socket Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSF1-80
Zoro #
G604841518
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
19 mm
Outside Diameter
82 mm
Screw Thread Size
M3
Bore Diameter
8 mm
Pitch Diameter
80 mm
Overall Length
16 mm
Face Width
6 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
80
Material
Acetal
Pressure Angle
20 Degrees
Includes
Hex Socket Screw
Hub Projection
10 mm
System of Measurement
Metric
Precision Class
JIS N10 (JIS B1702-1:1998)
Metric Module Pitch
1
Hub Material Grade
SUS303
Minimum Teeth Hardness
110 HRR
Hub Type
Locking Hub
Maximum Teeth Hardness
120 HRR
Gear Shape
S1
Hub Material
Stainless Steel
Bore Type
Finished

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 80 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.