Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT1-50

  • Zoro # G704845461


product price: $38.49
/ea

Key Features

Overall Length
12 mm
Teeth Angle
60 Degrees
Maximum Teeth Hardness
60 HRC
Mounting Distance
23.4 mm
Gear Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT1-50
Zoro #
G704845461
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Face Width
12 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
50 mm

Details

Item
Ratchet Gear
Teeth Angle
60 Degrees
Maximum Teeth Hardness
60 HRC
Mounting Distance
23.4 mm
Gear Shape
T4
System of Measurement
Metric
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
3.14
Material
Carbon Steel
Number of Teeth
50
Teeth Heat Treatment
Hardened Teeth
Center Distance
45.48 mm
Bore Type
Plain

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.