Zoro Homepage

Ratchet and Pawls

  • Mfr # SRT1-60

  • Zoro # G304845465


product price: $46.19
/ea

Key Features

Overall Length
12 mm
Metric Module Pitch
3.14
Minimum Teeth Hardness
50 HRC
Material
Carbon Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT1-60
Zoro #
G304845465
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Outside Diameter
60 mm
Bore Diameter
15 mm
Face Width
12 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Ratchet Gear
Metric Module Pitch
3.14
Minimum Teeth Hardness
50 HRC
Material
Carbon Steel
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Gear Shape
T4
Bore Type
Plain
System of Measurement
Metric
Center Distance
48.24 mm
Number of Teeth
60
Teeth Angle
60 Degrees
Mounting Distance
28.4 mm

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.