Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT1-80

  • Zoro # G404845501


product price: $61.69
/ea

Key Features

Overall Length
12 mm
Number of Teeth
80
Metric Module Pitch
3.14
Teeth Angle
60 Degrees
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRT1-80
Zoro #
G404845501
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Bore Diameter
15 mm
Face Width
12 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Ratchet Gear
Number of Teeth
80
Metric Module Pitch
3.14
Teeth Angle
60 Degrees
Mounting Distance
38.4 mm
Center Distance
54.73 mm
Bore Type
Plain
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
Gear Shape
T4
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Ratchet Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Center Distance 54.73 mm, Face Width 12 mm, Finish Black Oxide, Gear Shape T4, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 3.14, Minimum Teeth Hardness 50 HRC, Mounting Distance 38.4 mm, Number of Teeth 80, Outside Diameter 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.