Ratchet and Pawls
Mfr # SRT1-90
Zoro # G404845440
product price: $65.59
/eaKey Features
Overall Length
12 mm
Center Distance
58.35 mm
Maximum Teeth Hardness
60 HRC
Bore Diameter
15 mm
Teeth Heat Treatment
Hardened Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRT1-90
Zoro #
G404845440
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
12 mm
Bore Diameter
15 mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
12 mm
Details
Item
Ratchet Gear
Center Distance
58.35 mm
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
Mounting Distance
43.4 mm
Number of Teeth
90
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Material
Carbon Steel
Bore Type
Plain
Metric Module Pitch
3.14
Teeth Angle
60 Degrees
Gear Shape
T4
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.