Ratchet and Pawls
Mfr # SRT2-40
Zoro # G104845481
product price: $72.49
/eaKey Features
Overall Length
15 mm
Finish
Black Oxide
Bore Type
Plain
Bore Diameter
15 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRT2-40
Zoro #
G104845481
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
15 mm
Bore Diameter
15 mm
Outside Diameter
80 mm
Face Width
15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Details
Item
Ratchet Gear
Finish
Black Oxide
Bore Type
Plain
Material
Carbon Steel
Number of Teeth
40
System of Measurement
Metric
Mounting Distance
36.9 mm
Teeth Heat Treatment
Hardened Teeth
Gear Shape
T4
Metric Module Pitch
6.28
Center Distance
66.23 mm
Minimum Teeth Hardness
50 HRC
Teeth Angle
60 Degrees
Maximum Teeth Hardness
60 HRC
Description
Ratchet Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Center Distance 66.23 mm, Face Width 15 mm, Finish Black Oxide, Gear Shape T4, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 6.28, Minimum Teeth Hardness 50 HRC, Mounting Distance 36.9 mm, Number of Teeth 40, Outside Diameter 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.