Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT2-50

  • Zoro # G704845430


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Type
Plain
Bore Diameter
15 mm
Minimum Teeth Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT2-50
Zoro #
G704845430
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Outside Diameter
100 mm
Face Width
15 mm

Details

Item
Ratchet Gear
Bore Type
Plain
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
6.28
Material
Carbon Steel
Number of Teeth
50
Gear Shape
T4
Teeth Heat Treatment
Hardened Teeth
Mounting Distance
46.9 mm
Maximum Teeth Hardness
60 HRC
Center Distance
72.28 mm
System of Measurement
Metric
Teeth Angle
60 Degrees
Finish
Black Oxide

Description

Ratchet Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Center Distance 72.28 mm, Face Width 15 mm, Finish Black Oxide, Gear Shape T4, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 6.28, Minimum Teeth Hardness 50 HRC, Mounting Distance 46.9 mm, Number of Teeth 50, Outside Diameter 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.