Zoro Homepage

Ratchet and Pawls

  • Mfr # SRT2-60

  • Zoro # G504845487


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 mm
Outside Diameter
120 mm
Material
Carbon Steel
Gear Shape
T4
Mounting Distance
56.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT2-60
Zoro #
G504845487
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
15 mm
Outside Diameter
120 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Face Width
15 mm

Details

Item
Ratchet Gear
Material
Carbon Steel
Gear Shape
T4
Mounting Distance
56.9 mm
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Teeth Angle
60 Degrees
Bore Type
Plain
Number of Teeth
60
Center Distance
79.14 mm
Metric Module Pitch
6.28
Maximum Teeth Hardness
60 HRC

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.