Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT2-C

  • Zoro # G004845499


product price: $49.39
/ea

Key Features

Overall Length
67.5 mm
Material
Carbon Steel
Bore Type
Plain
Bore Diameter Tolerance
+/- 0.2 mm
Bore Center to End Distance
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT2-C
Zoro #
G004845499
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
67.5 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
15 mm
Bore Diameter
10 mm

Details

Item
Ratchet Pawl
Material
Carbon Steel
Bore Type
Plain
Bore Center to End Distance
55 mm
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC
Teeth Angle
60 Degrees
Gear Shape
T5
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.