Zoro Homepage

Ratchet and Pawls

  • Mfr # SRT2/3-100

  • Zoro # G104845443


product price: $60.59
/ea

Key Features

Overall Length
6 mm
Teeth Angle
60 Degrees
Gear Shape
T4
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT2/3-100
Zoro #
G104845443
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6 mm
Outside Diameter
66.6 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Face Width
6 mm

Details

Item
Ratchet Gear
Teeth Angle
60 Degrees
Gear Shape
T4
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Material
Carbon Steel
Minimum Teeth Hardness
50 HRC
Number of Teeth
100
Mounting Distance
32.3 mm
Metric Module Pitch
2.09
Center Distance
44.11 mm
Bore Type
Plain
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.