Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT2/3-60

  • Zoro # G804845453


product price: $37.79
/ea

Key Features

Overall Length
6 mm
Bore Type
Plain
Outside Diameter
40 mm
System of Measurement
Metric
Gear Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT2/3-60
Zoro #
G804845453
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6 mm
Outside Diameter
40 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
6 mm

Details

Item
Ratchet Gear
Bore Type
Plain
System of Measurement
Metric
Gear Shape
T4
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
2.09
Center Distance
35.51 mm
Mounting Distance
19 mm
Number of Teeth
60
Material
Carbon Steel
Teeth Angle
60 Degrees
Teeth Heat Treatment
Hardened Teeth
Minimum Teeth Hardness
50 HRC

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.