Ratchet and Pawls
Mfr # SRT2/3-C
Zoro # G204845459
product price: $33.69
/eaKey Features
Overall Length
38 mm
Gear Shape
T5
Bore Diameter Tolerance
+/- 0.1 mm
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRT2/3-C
Zoro #
G204845459
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
38 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
6 mm
Bore Diameter
5 mm
Details
Item
Ratchet Pawl
Gear Shape
T5
Material
Carbon Steel
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Bore Type
Plain
Teeth Angle
60 Degrees
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Bore Center to End Distance
30 mm
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.