Zoro Homepage

Ratchet and Pawls

  • Mfr # SRT3-40

  • Zoro # G204845473


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 mm
Outside Diameter
120 mm
Mounting Distance
55 mm
Minimum Teeth Hardness
50 HRC
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3-40
Zoro #
G204845473
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Outside Diameter
120 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm

Details

Item
Ratchet Gear
Mounting Distance
55 mm
Minimum Teeth Hardness
50 HRC
Gear Shape
T4
Center Distance
85.15 mm
Material
Carbon Steel
Teeth Angle
60 Degrees
Metric Module Pitch
9.42
Finish
Black Oxide
Number of Teeth
40
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Bore Type
Plain
Maximum Teeth Hardness
60 HRC

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.