Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT3-50

  • Zoro # G004845451


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 mm
Metric Module Pitch
9.42
Center Distance
95.52 mm
Bore Type
Plain
Gear Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRT3-50
Zoro #
G004845451
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Outside Diameter
150 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm

Details

Item
Ratchet Gear
Metric Module Pitch
9.42
Center Distance
95.52 mm
Bore Type
Plain
Gear Shape
T4
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
System of Measurement
Metric
Number of Teeth
50
Mounting Distance
70 mm
Teeth Angle
60 Degrees
Teeth Heat Treatment
Hardened Teeth
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.