Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT4-30

  • Zoro # G404845471


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 mm
Face Width
25 mm
Finish
Black Oxide
Gear Shape
T4
Minimum Teeth Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT4-30
Zoro #
G404845471
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 mm
Face Width
25 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
120 mm

Details

Item
Ratchet Gear
Finish
Black Oxide
Gear Shape
T4
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
Material
Carbon Steel
Metric Module Pitch
12.57
Number of Teeth
30
Center Distance
95.74 mm
Mounting Distance
52.6 mm
Bore Type
Plain
Teeth Angle
60 Degrees
System of Measurement
Metric

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.