Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT4-C

  • Zoro # G304845410


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Overall Length
98 mm
System of Measurement
Metric
Gear Shape
T5
Bore Center to End Distance
80 mm
Teeth Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT4-C
Zoro #
G304845410
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
98 mm
Bore Diameter
13 mm
Face Width
25 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Ratchet Pawl
System of Measurement
Metric
Gear Shape
T5
Bore Center to End Distance
80 mm
Teeth Angle
60 Degrees
Finish
Black Oxide
Material
Carbon Steel
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Bore Type
Plain

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.