Ratchet and Pawls
Mfr # SRTB1-80
Zoro # G904845490
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Overall Length
24 mm
Hub Projection
12 mm
Outside Diameter
80 mm
Mounting Distance
38.4 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRTB1-80
Zoro #
G904845490
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
24 mm
Outside Diameter
80 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
50 mm
Face Width
12 mm
Details
Item
Ratchet Gear
Hub Projection
12 mm
Mounting Distance
38.4 mm
Finish
Black Oxide
Gear Shape
T9
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Number of Teeth
80
Bore Type
Plain
Minimum Teeth Hardness
50 HRC
Center Distance
54.73 mm
System of Measurement
Metric
Teeth Angle
60 Degrees
Material
Carbon Steel
Metric Module Pitch
3.14
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.