Zoro Homepage

Ratchet and Pawls

  • Mfr # SRTB1-90

  • Zoro # G604845455


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Overall Length
24 mm
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Face Width
12 mm
Center Distance
58.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB1-90
Zoro #
G604845455
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24 mm
Face Width
12 mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Hub Diameter
50 mm

Details

Item
Ratchet Gear
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Center Distance
58.35 mm
Number of Teeth
90
Bore Type
Plain
System of Measurement
Metric
Material
Carbon Steel
Hub Projection
12 mm
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Teeth Angle
60 Degrees
Mounting Distance
43.4 mm
Gear Shape
T9
Metric Module Pitch
3.14

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.